SKU:
DOR1853680E
MPN:
5973452
£10.17
Ex VAT
£12.20
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
EP01 taps feature a steam tempered HSS with a black oxide coating suitable for use on steel, stainless steel and cast iron. Multi-application machine taps offering superb performance in a wide range of materials.
Features and Benefits
• Spiral point designed for through holes
• Steam tempered HSS for increased rigidity and tool strength
• Black oxide coating for improved heat and wear resistance
Typical Applications
• Steel
• Stainless steel
• Cast iron
Standards
• Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760136119 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | EP01M3 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |