Dormer

EP016H, Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1853682E

MPN:

5973511

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (8)

    Product Details

    EP01 taps feature a steam tempered HSS with a black oxide coating suitable for use on steel, stainless steel and cast iron. Multi-application machine taps offering superb performance in a wide range of materials.


    Features and Benefits
    • Spiral point designed for through holes
    • Steam tempered HSS for increased rigidity and tool strength
    • Black oxide coating for improved heat and wear resistance


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron


    Standards
    • Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760136140

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    EP01M4

    Number of Flutes

    3

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Point

    Tapping Depth

    21mm

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806