SKU:
DOR1853721P
MPN:
6196723
£56.09
Ex VAT
£67.31
Inc VAT
10 Variations Available
Product Details
Product Specification
Series EP10TiN HSS-E Spiral Point Tap
• Metric Fine Thread
• TiN Coated
• Manufactured to DIN 374
• 2.5xD
• Spiral point for through holes
• Sizes M8 - M20
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662311 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP10TINM12X1.25 |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.25mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 21mm |
Thread Size | M12 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |