SKU:
DOR1853722A
MPN:
5973691
£17.17
Ex VAT
£20.60
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Series EP11 HSS-E Spiral Point Tap - Metric
Premium substrate with steam oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials.
Manufactured to DIN374
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760137642 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Chromium Steel |
Material Grade | M35 |
MFR Part No. | EP11M4X.5 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.5mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |