SKU:
DOR1853722D
MPN:
5973703
£19.53
Ex VAT
£23.44
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Series EP11 HSS-E Spiral Point Tap - Metric
Premium substrate with steam oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials.
Manufactured to DIN374
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760137673 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Chromium Steel |
Material Grade | M35 |
MFR Part No. | EP11M8X0.75 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 0.75mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |