SKU:
DOR1853724K
MPN:
5973747
£45.79
Ex VAT
£54.95
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series EP20 HSS-E Spiral Point Tap - UNC
Multi-Application, Plug Chamfer
Premium substrate for through hole tapping in tough
or abrasive materials. Bronze oxide body and shank
reduces rust and corrosion. Bright finish flutes improve
chip flow in soft or non-ferrous materials
Manufactured to DIN2184-1
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760138113 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP207/16 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | 7/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |