Dormer

EP20, Machine Tap, No.4 x 40 UNC, Spiral Point, Cobalt High Speed Steel, Bright

SKU:

DOR1853724A

MPN:

5973735

£22.99

Ex VAT

£27.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EP20 HSS-E Spiral Point Tap - UNC


    Multi-Application, Plug Chamfer
    Premium substrate for through hole tapping in tough
    or abrasive materials. Bronze oxide body and shank
    reduces rust and corrosion. Bright finish flutes improve
    chip flow in soft or non-ferrous materials
    Manufactured to DIN2184-1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    EAN

    7320760138021

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EP204-40

    Number of Flutes

    3

    Overall Length

    56

    Shank Diameter

    3.5mm

    Square Width

    2.7mm

    Tap Type

    Spiral Point

    Tapping Depth

    18mm

    Thread Direction

    Right Hand

    Thread Length

    9mm

    Thread Size

    No.4

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    40

    UNSPSC Code

    27112806