SKU:
DOR1853725B
MPN:
5973957
£14.62
Ex VAT
£17.54
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series EP21 HSS-E Spiral Point Tap - UNC
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
ferrous materials.
Manufactured to DIN2184-1
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760138182 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP215-40 |
Number of Flutes | 3 |
Overall Length | 56 |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 10mm |
Thread Size | No.5 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |