SKU:
DOR1853725D
MPN:
5973818
£14.78
Ex VAT
£17.74
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series EP21 HSS-E Spiral Point Tap - UNC
Premium substrate with steam oxide surface treatment
reduces wear and chip welding in abrasive or harder
ferrous materials.
Manufactured to DIN2184-1
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760138205 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP218-32 |
Number of Flutes | 3 |
Overall Length | 63 |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | No.8 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |