SKU:
DOR1853726A
MPN:
5973871
£23.49
Ex VAT
£28.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EP30 HSS-E Spiral Point Taps - UNF
Premium substrate for through hole tapping in tough
or abrasive materials. Bronze oxide body and shank
reduces rust and corrosion. Bright finish flutes
improve chip flow in soft or non-ferrous materials
Manufactured to DIN2184-1
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760138366 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP308-36 |
Number of Flutes | 3 |
Overall Length | 63 |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | No.8 |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 36 |
UNSPSC Code | 27112806 |