SKU:
DOR1853749F
MPN:
5973567
£21.99
Ex VAT
£26.39
Inc VAT
30 Variations Available
Product Details
Product Specification
EX00 HSS-E PM Spiral Flute Taps
• Metric Form
• Multi-application machine taps offering superb performance in a wide range of materials
• 2.5xD
• Available in a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN)
• Spiral Flute for blind holes
• EX00 available in sizes M2 - M64
• Manufactured to DIN 371 <10mm DIN 376 > 12mm
• Bright Finish - Suitable for Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760137314 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX00M2.5 |
Number of Flutes | 3 |
Overall Length | 50mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Flute |
Tapping Depth | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 4mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |