SKU:
DOR1853750S
MPN:
5973620
£17.99
Ex VAT
£21.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Series EX006G HSS-E Spiral Flute Tap
• Metric Thread
• Bright Coating
• Manufactured to DIN 371 <10mm, DIN 376 >12mm
• 2.5xD
• Spiral flute for blind holes
• Sizes M3 - M20
• 45° Helix angle
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6G |
EAN | 7320760136393 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX00M36G |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 6mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |