SKU:
DOR1853826G
MPN:
6196732
£30.49
Ex VAT
£36.59
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Series EX00 HSS-Co Spiral Flute Taps - TiN Coated - Metric
• Multi-application machine taps offering superb erformance in a wide range of materials.
• Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
• Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF and (G)BSP
• Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.
EX00 TiN Metric: M3 - M24.
Titanium Nitride Suitable for: Steel, Stainless,
Cast Iron, Titanium, Nickel, Copper and Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662403 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX00TINM8 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Spiral Flute |
Tapping Depth | 35mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |