SKU:
DOR1854040B
MPN:
6196744
£45.99
Ex VAT
£55.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Series EX10TIN HSS-E Spiral Flute Tap
• Metric Fine Thread
• TiN Coating
• Manufactured to DIN 374
• 2.5xD
• Spiral flute for blind holes
• Sizes M8 - M20
• 45° Helix angle
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662526 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX10TINM10X1.0 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |