SKU:
DOR1854050F
MPN:
5973733
£25.43
Ex VAT
£30.52
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Series EX11 HSCo Spiral Flute Tap - Metric
Multi-Application, Semi-Bottoming.
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials.
Manufactured to DIN374
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760150016 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX11M10X.75 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 0.75mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |