SKU:
DOR1854320F
MPN:
5974218
£27.49
Ex VAT
£32.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series EX40 HSS-E Spiral Flute Taps - BSPF
Parallel Thread, Semi- Bottoming. Bronze oxide body and shank reduces rust and corrosion. Bright flutes improve chip flow in soft or non-ferrous
materials.
Manufactured to DIN5156
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760168547 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX401/8 |
Number of Flutes | 3 |
Overall Length | 90mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | 1/8in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 28 |
UNSPSC Code | 27112806 |