SKU:
DOR1854324F
MPN:
5974232
£137.00
Ex VAT
£164.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series EX40 HSS-E Spiral Flute Taps - BSPF
Parallel Thread, Semi- Bottoming. Bronze oxide body and shank reduces rust and corrosion. Bright flutes improve chip flow in soft or non-ferrous
materials.
Manufactured to DIN5156
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760168585 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX405/8 |
Number of Flutes | 4 |
Overall Length | 125mm |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 5/8in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |