SKU:
DOR1854344F
MPN:
5973900
£50.42
Ex VAT
£60.50
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EX41 HSCO Spiral Flute Tap - BSPF
Parallel Thread, G(BSP), Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760168684 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX411/2 |
Number of Flutes | 4 |
Overall Length | 125mm |
Shank Diameter | 18mm |
Square Width | 12mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 1/2in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |