SKU:
DOR1854342F
MPN:
5973905
£32.18
Ex VAT
£38.62
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series EX41 HSCO Spiral Flute Tap - BSPF
Parallel Thread, G(BSP), Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760168660 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX411/4 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | 1/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |