SKU:
DOR1854345F
MPN:
5973755
£90.76
Ex VAT
£108.91
Inc VAT
11 Variations Available
Product Details
Product Specification
Series EX41 HSCO Spiral Flute Tap - BSPF
Parallel Thread, G(BSP), Semi- Bottoming
Steam oxide surface treatment reduces wear and chip welding in abrasive or harder ferrous materials
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760168691 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EX415/8 |
Number of Flutes | 4 |
Overall Length | 125mm |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 5/8in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |