noscriptOsg M10x1.5 HSSE-V3 6H DIN 37 1 VA-SFT SP/FL TAP 65316960 | Cromwell Tools

Osg

M10x1.5 HSSE-V3 6H DIN 37 1 VA-SFT SP/FL TAP

SKU:

OSG1851018F

MPN:

65316960

£31.49

Ex VAT

£37.79

Inc VAT

OUT OF STOCK

    Product Details

    OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.


    Suitable for stainless steels and most ferrous materials.
    Steam oxide surface treatment. 2.5 pitch chamfer lead.
    DIN 371 Reinforced shank: sizes up to M10.
    DIN 374 Reduced shank: metric fine sizes.
    DIN 376 Reduced shank: sizes M12 and above.


    For all technical and dimensional specifications please refer to our catalogue.


    Product Specification
    Attribute
    Value

    Brand

    Osg

    ECLASS Code

    21010210

    Individual or Set

    Individual

    Material

    HSS-EV3

    MFR Part No.

    65316960

    Pitch

    1.5mm

    Tap Type

    Spiral Flute

    Thread Size

    M10

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806