£322.30
Ex VAT
£386.76
Inc VAT
Product Details
Product Specification
Performance taps manufactured to DIN 371/376.
Contents: (1 of each) M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1 and M8 x 1.25.
Spiral point and spiral flute taps in 3 types:
Yellow band: for soft, medium and hard steels.
Blue band: for stainless steels.
White band: for cast irons.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Aluminium Cast Iron Magnesium Mild Steel Stainless Steel Zinc |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 56 63 70 80 90 |
Shank Diameter | 3.5mm 4.5mm 6mm 8mm |
Tap Type | Spiral Flute Spiral Point |
Tapping Depth | 10 12.5 15 20 7.5mm |
Thread Direction | Right Hand |
Thread Length | 2.5 3.3 4.2 5 6.8mm |
Thread Size | M3 x 0.5 M4 x 0.7 M5x0.8, M6x1 M8 x 1.25 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |