£43.29
Ex VAT
£51.95
Inc VAT
6 Variations Available
Product Details
Product Specification
OSG V-NRT-2P series Fluteless taps HSS-Co 8% are suitable for threading through holes.
Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
2 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 66714968 |
Pitch | 0.8mm |
Tap Type | Fluteless |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |