SwissTech

Machine Tap, 1/2in. x 13 UNF,UNC, Spiral Flute, Vanadium High Speed Steel, Bright, Blue

SKU:

SWT1853145B

MPN:

1853145B

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK

    Product Details

    Spiral Flute (BLF) - UNC
    HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.


    UNC - Unified National Coarse Bright Finish
    Tapping tolerance to 2B.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    2B

    EAN

    5036140374089

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Stainless Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    110mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Flute

    Tapping Depth

    31.75mm

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    1/2in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    13

    UNSPSC Code

    27112806