SKU:
SWT1853432B
MPN:
1853432B
£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Spiral Flute (BLF) - BSP
• HSS-EV Oxidised Finish
• BSP - British Standard Pipe
• Bright Finish
• Taper lead to DIN form B (3 x P)
• Manufactured to DIN 5156
• For shorter blind holes
• Tapping tolerance to 6H
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140374263 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 90mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | 1/8in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
TPI | 28 |
UNSPSC Code | 27112806 |