Dormer

Machine Tap, M2.5 x 0.5mm, Spiral Point, HSS-E, Bright

SKU:

DOR1853609E

MPN:

5973414

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These spiral point machine taps are multi-application, versatile taps that offer excellent performance across a wide range of materials. The spiral point is designed for through holes. The range is available in sizes from M2 to M30.


    Features and Benefits
    • Metric Form
    • Multi-application
    • Consistently excellent performance
    • Designed for through holes


    Typical Applications
    • Suitable for steel, cast iron, titanium, nickel, copper and aluminium


    Standards
    • Manufactured to DIN 371 <10mm DIN 376> 12mm


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760137246

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    HSS-E

    MFR Part No.

    EP00M2.5

    Pitch

    0.5mm

    Tap Type

    Spiral Point

    Thread Size

    M2.5

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806