SKU:
KEN1850100K
MPN:
1850100K
£20.19
Ex VAT
£24.23
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Metric Coarse Spiral Point
HSS - EV. Bright finish. Tolerance 6H.
Machine Taps Spiral Point/Gun Nose
With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975.
Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.
Bright Finish
Standard finish for tapping most materials including low silicon aluminiums, brass, mild steels (low volume) stainless, copper.
Attribute | Value |
---|---|
Brand | Kennedy |
Class of Fit | 6H |
EAN | 5036140338319 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Copper Stainless Steel Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Overall Length | 41mm |
Pitch | 0.4mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |