SKU:
SWT1851003R
MPN:
1851003R
£20.79
Ex VAT
£24.95
Inc VAT
9 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208544 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Alloy Steel |
Material Grade | M42 |
Number of Flutes | 3 |
Overall Length | 45mm |
Pitch | 0.4mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |