£22.49
Ex VAT
£26.99
Inc VAT
24 Variations Available
Product Details
Product Specification
These spiral point machine taps are multi-application, versatile taps that offer excellent performance across a wide range of materials. The spiral point is designed for through holes. The range is available in sizes from M2 to M30.
Features and Benefits
• Metric Form
• Multi-application
• Consistently excellent performance
• Designed for through holes
Typical Applications
• Suitable for steel, cast iron, titanium, nickel, copper and aluminium
Standards
• Manufactured to DIN 371 <10mm DIN 376> 12mm
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760137239 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | EP00M2 |
Pitch | 0.4mm |
Tap Type | Spiral Point |
Thread Size | M2 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |