£15.79
Ex VAT
£18.95
Inc VAT
18 Variations Available
Product Details
Product Specification
OSG POT Series spiral point high performance machine taps are for threading through holes.
Suitable for long chipping materials.
Bright surface treatment. 4 Pitch chamfer lead.
DIN 371 Reinforced shank: Sizes up to M10
DIN 376 Reduced Shank: Sizes M12 and above;
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
MFR Part No. | 60714960 |
Pitch | 0.8mm |
Tap Type | Spiral Point |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |