noscriptSwissTech Machine Tap, No.6 x 32 UNC, Spiral Point, High Speed Steel, Bright 1853106B | Cromwell Tools

SwissTech

Machine Tap, No.6 x 32 UNC, Spiral Point, High Speed Steel, Bright

SKU:

SWT1853106B

MPN:

1853106B

£21.79

Ex VAT

£26.15

Inc VAT

OUT OF STOCK

    Product Details

    Spiral Point/Gun Nose -


    • HSS-EV Oxidised Finish
    • UNC - Unified National Coarse
    • Bright Finish
    • Taper lead to DIN form B (3.5 x P to 5.5 x P)
    • Tapping tolerance to 2B
    • Manufactured to DIN 371/376
    • For through holes
    • Tapping tolerance to 6HX.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    2B

    EAN

    5036140373983

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    56

    Shank Diameter

    4mm

    Square Width

    3mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    No.6

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    32

    UNSPSC Code

    27112806