SKU:
PTP1856160E
MPN:
6149760
£55.49
Ex VAT
£66.59
Inc VAT
6 Variations Available
Product Details
Product Specification
M2051305/ 2056305
TiN
M DIN13
6HX
2.5xD
Manufactured from HSS-E steel to DIN 371/6
For blind holes.
Taper lead to DIN C = 2 - 3 thread.
Tapping tolerance to 6HX.
40° helix angle
Higher positioned core
Materials from 350 to 1200 N/mm² or 36 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . M.
DIN 371/6
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
ISO Category | M P |
ISO Designation | M2051305-M6 |
Material | HSS-E |
MFR Part No. | 6149760 |
Pitch | 1mm |
Tap Type | Spiral Flute |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |