£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
HSS-E.
NID Coated
Chamfer form C = 2 - 3.5 thread.
Materials from 200 to 700 N/mm² or 14 HRC.
For long-chipping materials.
Tolerance: ≤3xDN.
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | NID |
Individual or Set | Individual |
ISO Category | P |
ISO Designation | D70611-M6 |
Material | HSS-E |
MFR Part No. | 5201776 |
Pitch | 1mm |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |