SKU:
PTP1859520S
MPN:
6149438
£32.99
Ex VAT
£39.59
Inc VAT
9 Variations Available
Product Details
Product Specification
P22310/ P22360
Uncoated
UNC ASME B1.1
2B
Manufactured from HSS-E steel to DIN 2184-1
For through holes.
Taper lead to DIN B = 3.5 - 5 thread.
Tapping tolerance to 2B.
Materials from 200 to 1000 N/mm² or 32 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . N . O
DIN 2184-1
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
ISO Category | N O P |
ISO Designation | P22310-UNC10 |
Material | HSS-E |
MFR Part No. | 6149438 |
Tap Type | Spiral Point |
Thread Size | 10 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |