£39.49
Ex VAT
£47.39
Inc VAT
91 Variations Available
Product Details
Product Specification
A cutting-edge tool designed to elevate your tapping experience across a multitude of materials. These taps feature a durable full coating, ensuring longevity and high-performance capabilities in a diverse range of applications. Whether you're working with metals, plastics, or composites, these fully coated taps guarantee superior tapping performance.
Features and Benefits
• Designed to handle a diverse range of materials, from metals to plastics and composites, ensuring versatility in your applications
• These taps come fully coated, enhancing their durability and allowing for high-performance tapping in various materials, making them long-lasting and reliable
Typical Applications
• Automotive Industry
• Electronics
• Metalworking
• Woodworking
• Maintenance and Repair
Attribute | Value |
---|---|
Brand | DC Swiss |
ECLASS Code | 21010210 |
Individual or Set | Individual |
MFR Part No. | Q320VS-4 M4 6H |
Overall Length | 63mm |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |