noscriptDC Swiss Q460VS-3 UNF3/4-16 2B MACHINE Q-TAP Q460VS-3 UNF3/4-16 2B | Cromwell Tools

DC Swiss

Q460VS-3 UNF3/4-16 2B MACHINE Q-TAP

SKU:

DCS1856297E

MPN:

Q460VS-3 UNF3/4-16 2B

£150.29

Ex VAT

£180.35

Inc VAT

IN STOCK (2)

    Product Details

    A cutting-edge tool designed to elevate your tapping experience across a multitude of materials. These taps feature a durable full coating, ensuring longevity and high-performance capabilities in a diverse range of applications. Whether you're working with metals, plastics, or composites, these fully coated taps guarantee superior tapping performance.


    Features and Benefits
    • Designed to handle a diverse range of materials, from metals to plastics and composites, ensuring versatility in your applications
    • These taps come fully coated, enhancing their durability and allowing for high-performance tapping in various materials, making them long-lasting and reliable


    Typical Applications
    • Automotive Industry
    • Electronics
    • Metalworking
    • Woodworking
    • Maintenance and Repair


    Product Specification
    Attribute
    Value

    Brand

    DC Swiss

    ECLASS Code

    21010210

    Individual or Set

    Individual

    MFR Part No.

    Q420VS-4 UNF7/16-20 2B

    Overall Length

    100mm

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806