SKU:
DOR1859684G
MPN:
7182358
£227.00
Ex VAT
£272.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Series T200 Carbide Straight Flute Tap - Metric Coarse - TiCN Coated
First choice for hardened steel 49-55 HRC
• For short-chipping materials
• TiCN coating for high strength and hardness to resist abrasive
wear
• Threading depths up to 2xD
• Chamfer form C for blind and through holes
TiCN Coated For
• Alloyed and unalloyed steels
• Highly suited to solid carbide tools
• Wear resistant to abrasive materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760706312 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Individual or Set | Individual |
Material | Solid Carbide |
MFR Part No. | T200M12 |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 1.75mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 23mm |
Thread Size | M12 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |