Dormer

T205, Machine Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Solid Carbide, Bright

SKU:

DOR1859686E

MPN:

7182369

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Spiral flute tap manufactured from premium micro grain solid carbide for long tool life and high tapping speeds. Features a 15° helix angle suited for both short and long-chipping materials


    Features
    • Bright finish for better chip flow
    • 2xD
    • Chamfer form C 2 - 3 for blind holes
    • Manufactured to DIN 371 <10.00mm , DIN >12.00mm
    • 15° Helix angle
    • Tolerance 6H
    • Sizes M3 to M12


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760706428

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Solid Carbide

    MFR Part No.

    T205M

    Number of Flutes

    3

    Overall Length

    90mm

    Pitch

    1.25mm

    Shank Diameter

    8mm

    Square Width

    6.2mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    22mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806