SKU:
DOR1859686F
MPN:
7182370
£197.00
Ex VAT
£236.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Spiral flute tap manufactured from premium micro grain solid carbide for long tool life and high tapping speeds. Features a 15° helix angle suited for both short and long-chipping materials
Features
• Bright finish for better chip flow
• 2xD
• Chamfer form C 2 - 3 for blind holes
• Manufactured to DIN 371 <10.00mm , DIN >12.00mm
• 15° Helix angle
• Tolerance 6H
• Sizes M3 to M12
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760706435 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Solid Carbide |
MFR Part No. | T205M |
Number of Flutes | 3 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |