£127.00
Ex VAT
£152.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Series T210 Carbide TiCN Coarse Straight Flute Tap - Metric
High performance and productivity in a wide range of applications including hardened materials up to 63 HRC
Ideal for mass production with cutting speeds up to 3 times higher when compared to HSS-E taps.
Fewer tool changes resulting in optimum machine output due to long tool life. Highly stable tool design means less risk of tap breakage
• For short-chipping materials
• TiCN coating for high strength and hardness to resist abrasive wear
• 2xD
• Straight flute for blind and through holes
• Manufactured to DIN 371
• Sizes M3 to M12
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6HX |
EAN | 7320760706527 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Individual or Set | Individual |
Material | Solid Carbide |
MFR Part No. | T210M5 |
Number of Flutes | 5 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 14mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |