£177.00
Ex VAT
£212.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Series T215 Carbide Fluteless Tap - Metric Coarse - TiCN Coated
• Thread depths up to 3xD
• First choice for extremely high productivity and very long tool life
• Attractive price/performance ratio for mass-production
• Chamfer form C for blind and through holes
• TiCN coated for high wear resistance to abrasive materials
TiCN Coated for
• Alloyed and unalloyed steels
• Highly suited to solid carbide tools
• Wear resistant to abrasive materials
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6HX |
EAN | 7320760704660 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Individual or Set | Individual |
Material | Solid Carbide |
MFR Part No. | T215M8 |
Number of Flutes | 5 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |