SKU:
SWT1856179N
MPN:
1856179N
£24.49
Ex VAT
£29.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Swiss+Tech production spiral flute taps are for threading blind holes.
Manufactured from HSS-EV with an oxidised finish
Taper lead to DIN form C.
(3 x P).
Tapping tolerance to 6H.
Manufactured to DIN 371/376
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2BX |
EAN | 5036140403246 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride Steam Tempered |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | High-Temperature Alloys Nickel Titanium Alloys |
Number of Flutes | 3 |
Overall Length | 56 |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Straight Flute |
Tapping Depth | 7.5mm |
Thread Direction | Right Hand |
Thread Length | 5mm |
Thread Size | No.5 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |