SKU:
SWT1855792N
MPN:
1855792N
£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured to DIN 371/376.
Suitable for the following Material Groups;
5.1
Heat resistant super alloys including iron based high temperature alloys.
5.2
Heat resistant super alloys, cobalt or nickel based medium to hard to machine.
5.3
Heat resistant super alloys, cobalt or nickel based hard to very hard to machine
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2BX |
EAN | 5036140403215 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride Steam Tempered |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | High-Temperature Alloys Nickel Titanium Alloys |
Number of Flutes | 3 |
Overall Length | 125mm |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 26mm |
Thread Size | 7/8in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |