SKU:
OSG1852706K
MPN:
66713868
£42.49
Ex VAT
£50.99
Inc VAT
7 Variations Available
Product Details
Product Specification
OSG V-NRT-2P series Fluteless taps HSS-Co 8% are suitable for threading through holes.
Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
2 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
Class of Fit | 6HX |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Individual or Set | Individual |
Lead | Plug |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 66713868 |
Number of Flutes | 2 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |