£35.79
Ex VAT
£42.95
Inc VAT
15 Variations Available
Product Details
Product Specification
OSG VA-POT Series spiral point high performance machine taps are for threading through holes.
Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 371 Reinforced shank: sizes up to M10.
DIN 374 Reduced shank: metric fine sizes.
DIN 376 Reduced shank: sizes M12 and above.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
MFR Part No. | 63917960 |
Pitch | 1.75mm |
Tap Type | Spiral Point |
Thread Size | M12 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |