SKU:
OSG1851628E
MPN:
63922860
£83.59
Ex VAT
£100.31
Inc VAT
15 Variations Available
Product Details
Product Specification
OSG VA-POT Series spiral point high performance machine taps are for threading through holes.
Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 371 Reinforced shank: sizes up to M10.
DIN 374 Reduced shank: metric fine sizes.
DIN 376 Reduced shank: sizes M12 and above.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
Class of Fit | 6H |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Second |
Material | HSS-EV3 |
Material Application | Cast Iron Ductile Iron Iron Stainless Steel Steel |
MFR Part No. | 63922860 |
Number of Flutes | 3 |
Overall Length | 140mm |
Pitch | 2.5mm |
Shank Diameter | 16mm |
Square Width | 12mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 34mm |
Thread Size | M20 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |