£9.99
Ex VAT
£11.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Angle | 90° |
Brand | Indexa |
d | 15mm |
d1 | 10mm |
d2 | 17mm |
d3 | 23mm |
EAN | 5036140083141 |
l | 60mm |
l1 | 35mm |
Spigot Size (g) | M16 |
Standards Met | BT-MAS 403 |
UNSPSC Code | 31161619 |