£12.99
Ex VAT
£15.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Angle | 45° |
Brand | Indexa |
d | 29mm |
d1 | 19.6mm |
d2 | 25mm |
d3 | 36mm |
EAN | 5036140083103 |
l | 65mm |
l1 | 25.5mm |
Spigot Size (g) | M24 |
Standards Met | ISO 7388/2 (DIN 69871/A |
UNSPSC Code | 31161619 |