Indexa

Standard Duty, Rack Clamps, 879mm

SKU:

IND4207875K

MPN:

4207875K

£124.00

Ex VAT

£148.80

Inc VAT

IN STOCK (7)

    Product Details

    For various engineering and maintenance applications across all industrial sectors. A bright yellow epoxy coating gives the sliding jaw and J bar added protection, preventing significant deterioration and prolonging the life of the working parts.


    Features and Benefits
    • Spring loaded jaw that stays in position when pressure removed
    • Jaw moves to securely clamp angled surfaces
    • No long screws to bend
    • Tightening the clamps does not impose rotation on the workpiece


    Typical Applications
    • Metal fabrication
    • Welding
    • Machining
    • Site maintenance
    • Moulding box and die holding
    • Toolroom
    • Plastic and fibreglass moulding
    • Plate fabrication


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Capacity

    750mm

    Clamp Type

    Standard Duty

    EAN

    5036140243729

    ECLASS Code

    21020501

    Length

    879mm

    MFR Part No.

    SD750

    Reach

    60mm

    Type

    Rack Clamp

    UNSPSC Code

    27112132