£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
These clamps have many uses. The most common include welding, metal fabrication, moulding box and die holding, plate fabrication, plastic and fibreglass moulding and maintenance work.
Features and Benefits
• Unique anti-spatter shield for protection against weld spatter
• Non-rotating workpiece when tightening for complete control
• Spring-loaded jaw for angled clamping
• The clamp has a capacity of 300mm
Attribute | Value |
---|---|
Brand | Carver Clamps |
Clamp Type | Straight |
ECLASS Code | 21020501 |
Length | 395mm |
MFR Part No. | C301006 |
To Suit | T186 clamp series |
Type | Clamp Frame |
UNSPSC Code | 27112132 |